Shop All Screwdriver Sets
This Product is Discontinued
Blackhawk By Proto
Screwdriver Set, Phillips, #00 to 7, 9 Pcs (Discontinued)
Mfr # ST-9PH
Zoro # G3736056
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tip Size #00, 0, 1, 2, 3, 4, 5, 6, 7
- Handle Material Multicomponent
- Handle Design Ergonomic
- Number of Pieces 9
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackhawk By Proto
- MFR # ST-9PH
- Zoro # G3736056
- UPC # 662679046088
- Country of Origin France
- Category Screwdriver Sets
Dimensions
Tip Size | #00, 0, 1, 2, 3, 4, 5, 6, 7 |
Details
Item | Screwdriver Set |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Number of Pieces | 9 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Shank Shape | Round and Round w/Hex Bolster |
Includes | Round #00 x 2", #0 x 3", #1 x 4", #2 x 5", Round w/Hex #2 x 5", #3 x 6", #4 x 8" |
Finish | Chrome |
Shank Material | Alloy Tool Steel |
Description
St-9Ph Phillips Screwdriver Set, 9-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.