Shop All Ratcheting Wrench Sets
This Product is Discontinued
Blackhawk By Proto
Reversible Wrench Set, SAE, 9 PC (Discontinued)
Mfr # BW-2250R
Zoro # G1927173
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Wrench Style Stubby, Combination
- Finish Chrome
- Number of Points 12
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackhawk By Proto
- MFR # BW-2250R
- Zoro # G1927173
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Details
SAE or Metric | SAE |
Wrench Style | Stubby, Combination |
Finish | Chrome |
Number of Points | 12 |
Number of Pieces | 9 |
Includes | (9) Stubby Ratcheting Combination Wrenches: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; Plastic Case |
Ratcheting | Yes |
Reversing | Yes |
Flexible Head | No |
Measurement Type | SAE |
Item | Reversible Wrench Set |
Material | Alloy Steel |
Description
Reversible Wrench Set, Alloy Steel, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.