Shop All Ratcheting Wrench Sets
This Product is Discontinued
Blackhawk By Proto
Ratcheting Wrench Set, SAE & Metric, 10 PC (Discontinued)
Mfr # 97155
Zoro # G3032416
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE, Metric
- Wrench Style Combination, Reversible
- Finish Full Polish
- Number of Pieces 10
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackhawk By Proto
- MFR # 97155
- Zoro # G3032416
- Country of Origin Unknown
- Category Ratcheting Wrench Sets
Details
SAE or Metric | SAE, Metric |
Wrench Style | Combination, Reversible |
Finish | Full Polish |
Number of Pieces | 10 |
Item | Ratcheting Wrench Set |
Material | Alloy Steel |
Description
Ratcheting Wrench Set, Alloy Steel, Full Polish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.