Shop All Ratcheting Wrench Sets
This Product is Discontinued
Blackhawk By Proto
Ratcheting Wrench Set, SAE (Discontinued)
Mfr # BW-1341
Zoro # G1927130
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Finish Full Polished
- Number of Points 12
- Number of Pieces 1
- Ratcheting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackhawk By Proto
- MFR # BW-1341
- Zoro # G1927130
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Length | 6" |
Size | 5/16, 3/8, 7/16, 1/2 |
Details
SAE or Metric | SAE |
Finish | Full Polished |
Number of Points | 12 |
Number of Pieces | 1 |
Ratcheting | Yes |
Reversing | Yes |
Measurement Type | SAE |
Item | Ratcheting Wrench Set |
Description
Ratcheting Wrench Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.