Shop All Ratcheting Wrench Sets
This Product is Discontinued
Blackhawk By Proto
Ratcheting Wrench Set (Discontinued)
Mfr # 34950R
Zoro # G1927167
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Finish Full Polished
- Reversing Yes
- Measurement Type SAE
- Size 3/8" Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackhawk By Proto
- MFR # 34950R
- Zoro # G1927167
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 3/8" Drive |
Length | 8-51/64" |
Details
SAE or Metric | SAE |
Finish | Full Polished |
Reversing | Yes |
Measurement Type | SAE |
Item | Drive Rotator Ratchet, 3/8" |
Description
Drive Rotator Ratchet, 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.