Shop All Nut Setters and Bit Holders
This Product is Discontinued
Blackhawk By Proto
Nutsetter Set, 6 Pcs (Discontinued)
Mfr # BI-NS6
Zoro # G3724393
This Product is Discontinued
Key Features
- Shank Size 1/4"
- Overall Length 1-7/8"
- Impact Rated No
- Fastening Tool Material Steel
- Nutsetter Hex Size 7/16", 1/2", 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackhawk By Proto
- MFR # BI-NS6
- Zoro # G3724393
- UPC # 662679036874
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" |
Overall Length | 1-7/8" |
Nutsetter Hex Size | 7/16", 1/2", 9/16" |
Details
Impact Rated | No |
Item | Magnetic Nutsetter Set |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
Description
Bi-Ns6 Magnetic Sae Nutsetter Set, 6-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.