Shop All Combination Wrenches
This Product is Discontinued
Blackhawk By Proto
Metric Combination Wrench Set, 17 Piece (Discontinued)
Mfr # MF-017
Zoro # G1926887
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features The Box End is Countersunk for Easy Application to the Fastener, Box Ends Incorporate the Torqueplus(TM) System
- Finish Satin
- Includes (17) Combination Wrench Set: (1) 4-1/16"Length of size 1/4", (1) 4-1/16"Length of size 5/16", (1) 5-1/4"Length of size 3/8", (1) 5-7/8"Length of size 7/16", (1) 6-1/2"Length of size 1/2", (1) 7-1/4"Length of size 9/16, (1) 8"Length of size 5/8", (1) 8-13/16"Length of size 3/4", (1) 11-11/16"Length of size 7/8", (1) 11-11/16"Length of size 13/16", (1) 12-11/16"Length of size 15/16", (1) 13-9/16"Length of size 1, (1) 14-13/16"Length of size 1-1/16", (1) 15-5/8"Length of size 1-1/8", (1) 16-15/16"Length of size 1-1/4", (1) 17-13/16"Length of size 1-5/16", (1) 8-13/16"Length of size 11/16"
- Number of Points 12
- Overall Length 4-1/16", 4-1/16", 5-1/4", 5-7/8", 6-1/2", 7-1/4", 8", 8-13/16", 8-13/16", 11-11/16", 11-11/16", 12-11/16", 13-9/16", 14-13/16", 15-5/8", 16-15/16", 17-13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackhawk By Proto
- MFR # MF-017
- Zoro # G1926887
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 4-1/16", 4-1/16", 5-1/4", 5-7/8", 6-1/2", 7-1/4", 8", 8-13/16", 8-13/16", 11-11/16", 11-11/16", 12-11/16", 13-9/16", 14-13/16", 15-5/8", 16-15/16", 17-13/16" |
Details
Features | The Box End is Countersunk for Easy Application to the Fastener, Box Ends Incorporate the Torqueplus(TM) System |
Finish | Satin |
Includes | (17) Combination Wrench Set: (1) 4-1/16"Length of size 1/4", (1) 4-1/16"Length of size 5/16", (1) 5-1/4"Length of size 3/8", (1) 5-7/8"Length of size 7/16", (1) 6-1/2"Length of size 1/2", (1) 7-1/4"Length of size 9/16, (1) 8"Length of size 5/8", (1) 8-13/16"Length of size 3/4", (1) 11-11/16"Length of size 7/8", (1) 11-11/16"Length of size 13/16", (1) 12-11/16"Length of size 15/16", (1) 13-9/16"Length of size 1, (1) 14-13/16"Length of size 1-1/16", (1) 15-5/8"Length of size 1-1/8", (1) 16-15/16"Length of size 1-1/4", (1) 17-13/16"Length of size 1-5/16", (1) 8-13/16"Length of size 11/16" |
Number of Points | 12 |
Description
The Blackhawk by Proto MF-017 Metric Combination Wrench Set is a complete set of metric combination wrenches that will help you tackle all your projects. This 17-piece set has 12-point offset wrenches with a satin finish and measuring 15 degrees off the perpendicular. They have a smooth design for better grip and easy turning, while their satin finish prevents corrosion and provides good corrosion resistance. The Blackhawk by Proto MF-017 Metric Combination Wrench Set is the professional quality wrench set that will provide you with all the necessary tools to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.