Shop All Hand Held Punches
This Product is Discontinued
Blackhawk By Proto
Long Taper Punch 5/32 In (Discontinued)
Mfr # CT-1554
Zoro # G7527651
This Product is Discontinued
Key Features
- Length (In.) 8 1/2 in
- Tip Size (In.) 5/32 in
- Hex (In.) 1/2 in
- Tether Capable Tether Capable
- Meets/Exceeds ANSI Specification B209.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackhawk By Proto
- MFR # CT-1554
- Zoro # G7527651
- UPC # 662679017651
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 8 1/2 in |
Tip Size (In.) | 5/32 in |
Shank Width | 1/2 in |
Overall Length | 8 1/2 in |
Tip Size | 1/2 in |
Details
Item | Long Taper Punch |
Hex (In.) | 1/2 in |
Tether Capable | Tether Capable |
Meets/Exceeds | ANSI Specification B209.2 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Weight | 0.35 lb |
Standards | ASME B107.48M |
Punch Type | Taper Punch |
Includes Handguard | No |
Includes Handle | No |
Description
Long Taper Punch, Punch Type Taper Punch, Tip Size 1/2 in, Shank Width 1/2 in, Overall Length 8 1/2 in, Includes Handguard No, Tether Ready No, Includes Handle No, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.