Shop All Combination Wrench Sets
This Product is Discontinued
Blackhawk By Proto
Combo Wrench Set, Black, 3/8-1-1/4 in, 14Pc (Discontinued)
Mfr # BL-014
Zoro # G1485662
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Black Oxide
- Wrench Style Antislip
- Number of Pieces 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackhawk By Proto
- MFR # BL-014
- Zoro # G1485662
- UPC # 662679107758
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5-9/64" to 16-27/32" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Black Oxide |
Wrench Style | Antislip |
Number of Pieces | 14 |
Head Angle | 15 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Combination Wrench Set |
Wrenches Included | 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4" |
Standards | ANSI |
Description
Bl-014 12 Point Combination Wrench Set, Black Oxide Finish, 14-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.