Shop All Combination Wrench Sets
This Product is Discontinued
Blackhawk By Proto
Combo Wrench Set, Antislip, 7-20mm, 14 Pc (Discontinued)
Mfr # BW-14MPT
Zoro # G2164486
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Full Polish
- Wrench Style Antislip
- Number of Pieces 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackhawk By Proto
- MFR # BW-14MPT
- Zoro # G2164486
- UPC # 662679107628
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 4-5/16" to 10-3/16" |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polish |
Wrench Style | Antislip |
Number of Pieces | 14 |
Head Angle | 15 Degrees |
Item | Combination Wrench Set |
Wrenches Included | 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20mm |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Standards | ANSI |
Description
Bw-14Mpt 12 Pt Metric Combination Wrench Set, Full Polish Finish, 14-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.