Shop All Impact Sockets
This Product is Discontinued
Blackhawk By Proto
3/8 in Drive Impact Socket Bit Standard Socket, Black Oxide (Discontinued)
Mfr # TS-1345-2
Zoro # G4050155
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- SAE or Metric Torx(R)
- Overall Length 1 37/64 in
- Material Alloy Steel
- Size T45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackhawk By Proto
- MFR # TS-1345-2
- Zoro # G4050155
- UPC # 662679039127
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 37/64 in |
Size | T45 |
Socket Depth | Standard |
Tip Size | T45 |
Bit Length | 13/16 in |
Details
SAE or Metric | Torx(R) |
Material | Alloy Steel |
Item | Impact Socket Bit |
Finish | Black Oxide |
Category Type | Socket Bits |
Socket Type | Impact |
Impact Rated | Yes |
Drive Type | Impact |
Measurement Type | SAE |
Replaceable Insert | No |
Tip Style | Torx |
Description
Impact Socket Bit, SAE, Drive Size 3/8 in, Overall Length 1 37/64 in, Tip Size T45, Torx, Replaceable Insert No, Alloy Steel, Black Oxide, Impact Rated Yes, Bit Length 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.