Shop All Impact Socket Sets
This Product is Discontinued
Blackhawk By Proto
3/8" Drive Socket Set, SAE, Metric, 16 pcs (Discontinued)
Mfr # UH-3816CS
Zoro # G3711321
Free Shipping & Returns
This Product is Discontinued
Key Features
Hex Drive
- Drive Size 3/8"
- Measurement Type SAE, Metric
- Finish Black Oxide
- SAE or Metric SAE, Metric
- Number of Pieces 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackhawk By Proto
- MFR # UH-3816CS
- Zoro # G3711321
- UPC # 662679053031
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE, Metric |
Finish | Black Oxide |
SAE or Metric | SAE, Metric |
Number of Pieces | 16 |
Includes | (16) 3/8" Drive Standard Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 3/4", 6mm, 7mm, 8mm, 10mm, 12mm, 14mm, 17mm, 19mm; Blow Molded Case |
Item | Socket Set |
Sockets Included | 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 3/4", 6, 7, 8, 10, 12, 14, 17, 19mm |
Drive Type | Hex |
Features | Non-Slip Surface Treatment |
Connection Type | Hex |
Socket Type | Impact |
Std. Socket Point Styles Included | 6 |
Impact Rated | No |
Description
Uh-3816Cs Drive Hex Bit Impact Socket Set, 3/8-Inch, 16-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.