Shop All Sockets
This Product is Discontinued
Blackhawk By Proto
3/8" Drive, Hex SAE Socket, 6 Points (Discontinued)
Mfr # HW-1518
Zoro # G2441013
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-63/64"
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackhawk By Proto
- MFR # HW-1518
- Zoro # G2441013
- UPC # 662679168599
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1-63/64" |
Socket Depth | Deep |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polish |
Output Type | Hex |
Item | Socket |
Drive Type | square |
Standards | ASME B107.1 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Description
Hw-1518 6 Po"t Drive Deep Socket With 9/16-"ch Drive, 3/8-"ch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.