Shop All Impact Socket Sets
This Product is Discontinued
Blackhawk By Proto
3/4" Drive Socket Set, SAE, 14 pcs (Discontinued)
Mfr # UW-2414S
Zoro # G3685053
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackhawk By Proto
- MFR # UW-2414S
- Zoro # G3685053
- UPC # 662679047290
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | SAE |
Finish | Black Oxide |
SAE or Metric | SAE |
Number of Pieces | 14 |
Includes | (14) 3/4" Drive 6 Point Standard Socket: 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8"; Blow Molded Case |
Item | Socket Set |
Connection Type | Hex |
Sockets Included | 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-5/8" |
Impact Rated | No |
Socket Type | 6 Pt Std. |
Std. Socket Point Styles Included | 6 |
Standards | ASME B107.2 |
Features | Non-Slip Surface Treatment |
Description
Uw-2414S 6-Point Drive Impact Socket Set, 3/4-Inch, 14-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.