Shop All Socket Sets
This Product is Discontinued
Blackhawk By Proto
3/4" Drive SAE, 15 pcs (Discontinued)
Mfr # 415-B
Zoro # G0809453
Free Shipping & Returns
This Product is Discontinued
Key Features
Square Drive
- Tether Capable Tether Capable
- Number of Pieces 15
- Flex Socket Point Styles Included None
- Sockets Included 12 pt Standard: 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-3/16 in, 1-1/4 in, 1-5/16 in, 1-3/8 in, 1-7/16 in, 1-1/2 in, 1-9/16 in, 1-5/8 in
- Std. Socket Point Styles Included 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackhawk By Proto
- MFR # 415-B
- Zoro # G0809453
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Tether Capable | Tether Capable |
Number of Pieces | 15 |
Flex Socket Point Styles Included | None |
Sockets Included | 12 pt Standard: 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-3/16 in, 1-1/4 in, 1-5/16 in, 1-3/8 in, 1-7/16 in, 1-1/2 in, 1-9/16 in, 1-5/8 in |
Std. Socket Point Styles Included | 12 |
Deep Socket Point Styles Included | None |
Impact Rated | No |
Includes | (13) 3/4" Drive 12 Point Standard Socket: 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8"; (1) 8" Extension |
Item | Socket Set |
SAE or Metric | SAE |
Measurement Type | SAE |
Drive Type | Square |
Finish | Satin |
Tether Style | Tether Capable |
Type | Standard Length |
Description
Socket Set, Square, Drive Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.