Shop All Impact Sockets
This Product is Discontinued
Blackhawk By Proto
1/4 in Drive Impact Socket Bit Standard Socket, Black Oxide (Discontinued)
Mfr # TS-1220-2
Zoro # G7624391
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Overall Length 63/64 in
- Material Alloy Steel
- Size T20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackhawk By Proto
- MFR # TS-1220-2
- Zoro # G7624391
- UPC # 662679039066
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 63/64 in |
Size | T20 |
Socket Depth | Standard |
Tip Size | T20 |
Bit Length | 31/64 in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Item | Impact Socket Bit |
Finish | Black Oxide |
Category Type | Socket Bits |
Impact Rated | Yes |
Drive Type | Impact |
Measurement Type | SAE |
Tip Style | Torx |
Replaceable Insert | No |
Description
This Blackhawk 1/4 in. Drive Impact Socket Bit is the perfect tool for impact sockets. Made of alloy steel, this bit has a black oxide finish and comes with a standard socket depth. The T20 size makes it compatible with most impact sockets. It has an overall length of 63/64 in., making it easy to grip when you need to use it. The Blackhawk 1/4 in. Drive Impact Socket Bit is the best choice for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.