Shop All Impact Sockets
This Product is Discontinued
Blackhawk By Proto
1/4 in Drive Impact Socket Bit Standard Socket, Black Oxide (Discontinued)
Mfr # TR-3230-2
Zoro # G7478143
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Overall Length 63/64 in
- Material Alloy Steel
- Size T30H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackhawk By Proto
- MFR # TR-3230-2
- Zoro # G7478143
- UPC # 662679038953
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 63/64 in |
Size | T30H |
Socket Depth | Standard |
Tip Size | T30H |
Bit Length | 31/64 in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Item | Impact Socket Bit |
Finish | Black Oxide |
Category Type | Socket Bits |
Measurement Type | SAE |
Impact Rated | Yes |
Drive Type | Impact |
Replaceable Insert | No |
Tip Style | Torx |
Description
The Blackhawk 1/4" Drive Tamper Torx® Impact Socket - T30 is the perfect tool for removing stubborn fasteners. It has a black oxide finish that prevents corrosion and resists scratches. The alloy steel construction of this impact socket makes it durable and strong. The bit length is 31/64 in., with an overall length of 63/64 in. This tamper resistant bit has a drive size of 1/4 in., with an SAE measurement type. With its impressive durability, this Blackhawk Impact Socket Bit will get the job done faster than you expected.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.