Shop All Socket Sets
This Product is Discontinued
Blackhawk By Proto
1/2" Drive SAE, 17 pcs (Discontinued)
Mfr # 1218-S
Zoro # G3165811
Free Shipping & Returns
This Product is Discontinued
Key Features
- Measurement Type SAE
- Drive Size 1/2"
- Tether Capable Tether Capable
- Sockets Included 6 Pt. Std.: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-1/4 in
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackhawk By Proto
- MFR # 1218-S
- Zoro # G3165811
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Socket Set |
Measurement Type | SAE |
Tether Capable | Tether Capable |
Sockets Included | 6 Pt. Std.: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-1/4 in |
Impact Rated | No |
Number of Pieces | 17 |
Includes | (14) 1/2" Drive 6 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; (1) 5" Extension; (1) Handle; (1) Ratchet |
SAE or Metric | SAE |
Finish | Full Polish |
Tether Style | Tether Capable |
Type | Standard Length |
Description
Socket Set, Drive Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.