Shop All Squeegees
Blackdiamond
Round Top Soft Squeegee Rubber Single 30 Inch
Mfr # BD-A-1-30S
Zoro # G507388578
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3 in
- Length 3 in
- Squeegee Blade Count Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackdiamond
- MFR # BD-A-1-30S
- Zoro # G507388578
- Country of Origin Denmark
- Category Squeegees
Dimensions
Squeegee Blade Width | 3 in |
Length | 3 in |
Size | 30 in |
Details
Item | Squeegee Rubber |
Squeegee Blade Count | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ Magnetic Floor Sweeper, 36" Cleaning Width (112136)
- NOBLES/TENNANT VAC MOTOR - TD 36V 3STG 5.7 - AMETEK 119432-13 (9004054)
- PURELL 40.6 fl oz (1200 mL) ES6 HEALTHY SOAPâ„¢ 0.5% BAK Antimicrobial Foam 2 PK (GOJ648002)
- BEHRENS 3/4 gal Round Bucket, 7 1/4 in Dia, Silver, Galvanized Steel (B325)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 12 Inch (BD-A-1-12M)
- VIKAN VIKAN Purple 24" Squeegee Head (77548)
- HARPER Floor Squeegee, Straight, Rubber, 36" (570)
- VIKAN VIKAN White 24" Fiberglass Floor Squeegee (71605/29385)
- UNGER WINDOW SQUEEGEE SS 12"" (961010)
- REGISTRY 11 in. Squeegee (LDR5004)
- ETTORE Porcupine Washer Sleeve 18 Inch (58018)
- Blackdiamond Squeegees