Shop All Squeegee Parts
Blackdiamond
Round Top Soft Squeegee Rubber Single 22 Inch
Mfr # BD-A-1-22S
Zoro # G607389253
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackdiamond
- MFR # BD-A-1-22S
- Zoro # G607389253
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3 in |
Length | 3 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 5 in Looped-End Wet Mop, White, Cotton, PK12 (BWK524C)
- RENOWN 20 in. Green Scrubbing Floor Pad (REN02023)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Cotton, PK12, BWKCM20020 (BWKCM20020)
- RUBBERMAID COMMERCIAL Maximizer Heavy-Duty Stand Up Debris Pan, 20.44" Wide, Plastic (2018781)
- BLACKDIAMOND Round Top Soft Squeegee Rubber 12 Pack 405 Inch, 12PK (BD-A-12-40S)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 16 Inch (BD-A-1-16M)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 18 Inch (BD-A-1-18M)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Gross 22 Inch, 144PK (BD-B-144-22M)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber 12 Pack 16 Inch, 12PK (BD-B-12-16S)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber Single 12 Inch (BD-B-1-12S)
- TOUGH GUY TOUGH GUY Black 14" Replacement Squeegee Blade (1EUB7)
- Blackdiamond Squeegee Parts