Shop All Squeegee Parts
Blackdiamond
Round Top Soft Squeegee Rubber Gross 16 Inch, 144PK
Mfr # BD-A-144-16S
Zoro # G707389344
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackdiamond
- MFR # BD-A-144-16S
- Zoro # G707389344
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 18 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Af Refillable Bottle, Cb100 (53M105)
- TOUGH GUY Furnace Boiler Brush, 36 in L Handle, 6 in L Brush, Wood, Twisted Wire, 42 in L Overall (2VNC1)
- BRADY Sorbents, 26 gal (US), 15 in x 19 in, Oil, White, Polypropylene (OP100)
- 3M Burnishing Pad, 24 In, Aqua, PK5 (3100)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 405 Inch (BD-A-1-40S)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber 12 Pack 16 Inch, 12PK (BD-B-12-16S)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 16 Inch (BD-A-1-16M)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber Single 12 Inch (BD-B-1-12S)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Single 12 Inch (BD-B-1-12M)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Gross 22 Inch, 144PK (BD-B-144-22M)
- MOERMAN Swivel TBar 18 Inch (20631)
- Blackdiamond Squeegee Parts