Shop All Squeegee Parts
Blackdiamond
Round Top Soft Squeegee Rubber 12 Pack 37 Inch, 12PK
Mfr # BD-A-12-36S
Zoro # G207389288
$59.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 4 in
- Length 18.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackdiamond
- MFR # BD-A-12-36S
- Zoro # G207389288
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 4 in |
Length | 18.75 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-CEDAR O-Cedar Commercial Maxisweep Angle Green Broom, PK4 (91360)
- COLORCORE ColorCore 57" Fiberglass Handle, Blue (295113)
- CLOROX Clorox® Toilet Bowl Cleaner w/Bleach, Fresh 12 Bottles/Case - COX00031CT (COX00031CT)
- PAYA Liquid Hand Soap, 1 Gal, 4PK (PAYA017-00|1)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber 12 Pack 16 Inch, 12PK (BD-B-12-16S)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 18 Inch (BD-A-1-18M)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 16 Inch (BD-A-1-16S)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 16 Inch (BD-A-1-16M)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 405 Inch (BD-A-1-40S)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber Single 12 Inch (BD-B-1-12S)
- SORBO Swivel TBar 6 Inch (1956)
- Blackdiamond Squeegee Parts