Shop All Squeegee Parts
Blackdiamond
Round Top Soft Squeegee Rubber 12 Gross 37 Inch, 72PK
Mfr # BD-A-72-36S
Zoro # G007389501
product price: $320.99
/pk 72, $4.46/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackdiamond
- MFR # BD-A-72-36S
- Zoro # G007389501
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 18 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Tote Caddy, 13-3/4"x18-1/4"x8-3/4", Blue (AKM09185BLUE)
- PURE CLEAN Compact Home Washing Machine - Portable Mini Laundry Clothes Washer (PUCWM11)
- TORNADO Dolly Carrier Jumbo 4-Wheel (98088)
- TOUGH GUY TOUGH GUY Black 24" Replacement Squeegee Blade, Squeegee Blade Material: Foam Rubber (1EUA2)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 405 Inch (BD-A-1-40S)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber 12 Pack 16 Inch, 12PK (BD-B-12-16S)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Gross 22 Inch, 144PK (BD-B-144-22M)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 16 Inch (BD-A-1-16M)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Single 12 Inch (BD-B-1-12M)
- BLACKDIAMOND Round Top Soft Squeegee Rubber 12 Pack 405 Inch, 12PK (BD-A-12-40S)
- TOUGH GUY Color Coded Handle, Fiberglass, Grn, 60 in. (1VAJ3)
- Blackdiamond Squeegee Parts