Shop All Squeegees
Blackdiamond
Round Top Medium Squeegee Rubber Single 12 Inch
Mfr # BD-A-1-12M
Zoro # G607388553
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3 in
- Length 3 in
- Size 12 in
- Squeegee Blade Count Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackdiamond
- MFR # BD-A-1-12M
- Zoro # G607388553
- Country of Origin Denmark
- Category Squeegees
Dimensions
Squeegee Blade Width | 3 in |
Length | 3 in |
Size | 12 in |
Details
Item | Squeegee Rubber |
Squeegee Blade Count | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON 42.3 fl oz (1250 mL) FMX-12 Refill Foaming Handwash 4 PK (GOJ518504CT)
- DIVERSEY Oven/Grill Cleaner, 19 oz Black, PK 6 (DVOCBD991206CT)
- ZEP Sweeping Compound, Soyabean Oil, 250 lb (230555)
- SPILLTECH Sorbents, 44 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSL150M)
- FUNNEL KING Squeegee-8 in Head-18 in Handle (12115)
- UNGER UNGER Black Thread Adapter (AFAET)
- REMCO Vikan 24in Foam Blade Refill Cartridge for 7754 or 7764, Black (77749)
- MALISH Sanitary Squeegee, 24" Red, Rubber Blade, PK 6 (83224)
- WAGTAIL Orbital Squeegee 12 Inch (OS12)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Blue, PK6 (3656814)
- ETTORE ALL PURP SQUEEGEE 12"" (17012)
- Blackdiamond Squeegees