Shop All Squeegee Parts
Blackdiamond
Round Top Medium Squeegee Rubber Gross 30 Inch, 144PK
Mfr # BD-A-144-30M
Zoro # G807389206
Free Shipping & Returns
$456.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 4 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackdiamond
- MFR # BD-A-144-30M
- Zoro # G807389206
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 4 in |
Length | 24 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALAV Performance Series Garment Steamer (GS34-BJ BLACK)
- BETCO Ax-It Aerosol Baseboard Stripper, Sassafras Scent, 19 oz Aerosol Spray, 12PK (0992300CT)
- PROTEAM 10" Waist Belt Extension, Nifco (106345)
- MILL ROSE Blue Monster Citrus Scrubbing Towels (MI601505)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Gross 22 Inch, 144PK (BD-B-144-22M)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber 12 Pack 16 Inch, 12PK (BD-B-12-16S)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber Single 12 Inch (BD-B-1-12S)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Single 12 Inch (BD-B-1-12M)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 18 Inch (BD-A-1-18M)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 16 Inch (BD-A-1-16S)
- ETTORE Stainless Steel Squeegee Channel 18 Inch (1181)
- Blackdiamond Squeegee Parts