Shop All Squeegee Parts
Blackdiamond
Round Top Medium Squeegee Rubber Gross 10 Inch, 144PK
Mfr # BD-A-144-10M
Zoro # G807389183
product price: $156.25
/pk 144, $1.09/ea
Free Shipping & Returns
$156.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackdiamond
- MFR # BD-A-144-10M
- Zoro # G807389183
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 10 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRANO Liquid Clog Remover, Bleach, PK12 (000116)
- TOUGH GUY Liquid Glass and Surface Cleaner, 1 gal., Blue, Unscented, Jug (49NW21)
- TOTERORPORATED 48GAL 2WHL Recyc Cart (25548-06BLU)
- PROVON 2000 ml Foam Hand Soap Cartridge (5286-02)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Gross 22 Inch, 144PK (BD-B-144-22M)
- BLACKDIAMOND Round Top Soft Squeegee Rubber 12 Pack 405 Inch, 12PK (BD-A-12-40S)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 405 Inch (BD-A-1-40S)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 18 Inch (BD-A-1-18M)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Single 12 Inch (BD-B-1-12M)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber Single 12 Inch (BD-B-1-12S)
- NOBLES/TENNANT SQUEEGEE - REAR .25in APEX, FITS TN (222382)
- Blackdiamond Squeegee Parts