Shop All Squeegee Parts
Blackdiamond
Round Top Medium Squeegee Rubber 12 Pack 30 Inch, 12PK
Mfr # BD-A-12-30M
Zoro # G707389511
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 4 in
- Length 15.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackdiamond
- MFR # BD-A-12-30M
- Zoro # G707389511
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 4 in |
Length | 15.25 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN Floral Scent Silver Polish 8 oz Liquid (24)
- IMPACT PRODUCTS Mop Pad, Microfiber, PK12 (LWBS18)
- NILFISK Hose, 1-1/2in. dia., 3 ft. 3-3/8 in., Clear (7-24110F)
- SURF High Efficiency Laundry Detergent, 1.8 oz Vend-Box, Powder, Sparkling Ocean, 100 PK (VEN 2979814)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 16 Inch (BD-A-1-16M)
- BLACKDIAMOND Round Top Soft Squeegee Rubber 12 Pack 405 Inch, 12PK (BD-A-12-40S)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber Single 12 Inch (BD-B-1-12S)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber 12 Pack 16 Inch, 12PK (BD-B-12-16S)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Single 12 Inch (BD-B-1-12M)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Gross 22 Inch, 144PK (BD-B-144-22M)
- TOUGH GUY Color Coded Handle, Fiberglass, Red, 60 in. (1VAJ2)
- Blackdiamond Squeegee Parts