Shop All Squeegee Parts
Blackdiamond
Round Top Medium Squeegee Rubber 12 Gross 18 Inch, 72PK
Mfr # BD-A-72-18M
Zoro # G807389237
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackdiamond
- MFR # BD-A-72-18M
- Zoro # G807389237
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 18 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK CRDLSS STCK VACUUM (IX141)
- SWIFFER Dusters Refill, Fiber Bristle, Light Blue, PK18 (99036BX)
- BERRY PLASTICS Berry Plastics 620068 200 Count; 55 Gallon; Natural High Density HDPE Can Liner (266475)
- CLOROX Towels & Wipes, White, Non-Woven Fiber, 60 Wipes, 9" x 10", Unscented, 12 PK (CLO 69260)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber 12 Pack 16 Inch, 12PK (BD-B-12-16S)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber Single 12 Inch (BD-B-1-12S)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Gross 22 Inch, 144PK (BD-B-144-22M)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 405 Inch (BD-A-1-40S)
- BLACKDIAMOND Round Top Soft Squeegee Rubber 12 Pack 405 Inch, 12PK (BD-A-12-40S)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 18 Inch (BD-A-1-18M)
- PIG Handle for Double-Blade Squeegee 60" L x 1.5" W (CLN253)
- Blackdiamond Squeegee Parts