Shop All Squeegee Parts
Blackdiamond
Round Top Medium Squeegee Rubber 12 Gross 12 Inch, 72PK
Mfr # BD-A-72-12M
Zoro # G707389207
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackdiamond
- MFR # BD-A-72-12M
- Zoro # G707389207
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 18 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Green Certified Hand Sanitizer Foam 1200mL TFX Refill, PK2 (5397-02)
- RUBBERMAID OneShot Foam Dispenser Polished Chrome Low Profile (1938171-EA)
- CARLISLE FOODSERVICE Oven/Grill Brush, Scrapr/Flat Stl Bristle, Natural, Hardwood (36372500)
- LIQUID-PLUMR Liquid-Plumr Liquid Clog Remover 32 oz (00243)
- BLACKDIAMOND Round Top Soft Squeegee Rubber 12 Pack 405 Inch, 12PK (BD-A-12-40S)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 405 Inch (BD-A-1-40S)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber Single 12 Inch (BD-B-1-12S)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Gross 22 Inch, 144PK (BD-B-144-22M)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 18 Inch (BD-A-1-18M)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 16 Inch (BD-A-1-16S)
- NOBLES/TENNANT SQUEEGEE - BUDGET LINE, REAR 3/16 RED, FITS TN (1023329)
- Blackdiamond Squeegee Parts