Shop All Squeegees
Blackdiamond
Flat Top Soft Squeegee Rubber Single 18 Inch
Mfr # BD-B-1-18S
Zoro # G307388594
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3 in
- Length 3 in
- Squeegee Blade Count Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackdiamond
- MFR # BD-B-1-18S
- Zoro # G307388594
- Country of Origin Denmark
- Category Squeegees
Dimensions
Squeegee Blade Width | 3 in |
Length | 3 in |
Size | 18 in |
Details
Item | Squeegee Rubber |
Squeegee Blade Count | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN Trash Can Liner Code H - 9 Gallon, 18.5 x 28, 1.18 Mil, White, Pack of 240 (CW0258)
- ASI Lavatory Mounted All Purpose Soap Dispenser34oz. 6inL Spout (0332-D)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (300RI)
- 3M Office Furniture Cleaner, 15 oz. Aerosol Can, Unscented (573)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 12 Inch (BD-A-1-12M)
- VIPER NORTH AMERICA Global Industrial„¢ Replacement Polyurethane Front Squeegee Blade for 20" Scrubber (VF82062)
- ETTORE Complete Pro Super System Super Channel Squeegee 18 Inch (13851, 11020)
- GLOBAL INDUSTRIAL Replacement Squeegee Assembly, 641245 (RP6425)
- O-CEDAR Handle for MaxiRough Floor Squeegee ext. dia. 1.125" x 60" L (CLN555)
- ETTORE PRODUCTS COMPANY Ettore Products 11114 14 in. Stainless Steel Window Squeegee (445643)
- ETTORE Master Brass Squeegee Channel 18 Inch 12 Pack, 12PK (1144)
- Blackdiamond Squeegees