Shop All Squeegee Parts
Blackdiamond
Flat Top Soft Squeegee Rubber Single 14 Inch
Mfr # BD-B-1-14S
Zoro # G707389313
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackdiamond
- MFR # BD-B-1-14S
- Zoro # G707389313
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3 in |
Length | 3 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 1.4 mil, Clear, 100 PK (BWK537)
- RUBBERMAID COMMERCIAL Air Freshener Refill, CountryDelight, PK12 (FG4012591)
- BRADLEY Liquid Soap Dispenser, Deck Mount (6315-000000)
- SCOTT Control Hygienic Bathroom Tissue Dispenser, 7.375 x 6.375 x 13.75, Wht (40407)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 16 Inch (BD-A-1-16S)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber Single 12 Inch (BD-B-1-12S)
- BLACKDIAMOND Round Top Soft Squeegee Rubber 12 Pack 405 Inch, 12PK (BD-A-12-40S)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 16 Inch (BD-A-1-16M)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Gross 22 Inch, 144PK (BD-B-144-22M)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Single 12 Inch (BD-B-1-12M)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in APEX60, FITS TN, OEM STD (222241)
- Blackdiamond Squeegee Parts