Shop All Squeegee Parts
Blackdiamond
Flat Top Soft Squeegee Rubber Gross 37 Inch, 144PK
Mfr # BD-B-144-36S
Zoro # G307389331
product price: $493.75
/pk 144, $3.43/ea
Free Shipping & Returns
$493.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackdiamond
- MFR # BD-B-144-36S
- Zoro # G307389331
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 18 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-500000)
- DAYTON Portable Dryer, 10 ft, 300 (61HL68)
- BISSELL BAG - CLOTH - SHAKE OUT W/ ZIPPER - BLACK (2038340)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Black/Gray/Red, Plastic (2132428)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber 12 Pack 16 Inch, 12PK (BD-B-12-16S)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 16 Inch (BD-A-1-16M)
- BLACKDIAMOND Round Top Soft Squeegee Rubber 12 Pack 405 Inch, 12PK (BD-A-12-40S)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 16 Inch (BD-A-1-16S)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 18 Inch (BD-A-1-18M)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Gross 22 Inch, 144PK (BD-B-144-22M)
- SORBO Quicksilver Squeegee Channel 5 Inch (S1257)
- Blackdiamond Squeegee Parts