Shop All Squeegee Parts
Blackdiamond
Flat Top Soft Squeegee Rubber Gross 14 Inch, 144PK
Mfr # BD-B-144-14S
Zoro # G707389160
Free Shipping & Returns
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackdiamond
- MFR # BD-B-144-14S
- Zoro # G707389160
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 18 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Orange, polypropylene (56887)
- SWIVEL 8 x 1.8 x 1 in. QEP Plastic Brush (SW1678276)
- CASCADE Complete ActionPacs, Fresh Scent, PK63, 63PK (97720)
- SIMPLE SPACES Trsh Can Rnd 7L Stainless Stl (LYP07F3-3L)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Gross 22 Inch, 144PK (BD-B-144-22M)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 16 Inch (BD-A-1-16M)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber Single 12 Inch (BD-B-1-12S)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 18 Inch (BD-A-1-18M)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 16 Inch (BD-A-1-16S)
- BLACKDIAMOND Round Top Soft Squeegee Rubber 12 Pack 405 Inch, 12PK (BD-A-12-40S)
- PULEX Stainless Steel Squeegee Handle with Rubber Grip (IMPU70048)
- Blackdiamond Squeegee Parts