Shop All Squeegee Parts
Blackdiamond
Flat Top Soft Squeegee Rubber 12 Pack 37 Inch, 12PK
Mfr # BD-B-12-36S
Zoro # G707389238
$47.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3 in
- Length 18.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackdiamond
- MFR # BD-B-12-36S
- Zoro # G707389238
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3 in |
Length | 18.75 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI Stainless Soap Dispenser Horizontal (0345)
- WOOLITE® Laundry Detergent, 50 oz Bottle, Liquid, Light Floral, 6 PK (62338-77940)
- BETCO pH7 Ultra Neutral Cleaner, Lemon Scent, 2 L Bottle, 4PK (1784700)
- FIT ORGANIC 1 Gal. Fit Produce Wash (082854511128)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 405 Inch (BD-A-1-40S)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber Single 12 Inch (BD-B-1-12S)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 16 Inch (BD-A-1-16S)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber 12 Pack 16 Inch, 12PK (BD-B-12-16S)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 16 Inch (BD-A-1-16M)
- BLACKDIAMOND Round Top Soft Squeegee Rubber 12 Pack 405 Inch, 12PK (BD-A-12-40S)
- MIDWEST RAKE CAM Set, Size 6, 3/8" L, 3 Settings, PK2 (57086)
- Blackdiamond Squeegee Parts