Shop All Squeegee Parts
Blackdiamond
Flat Top Soft Squeegee Rubber 12 Pack 16 Inch, 12PK
Mfr # BD-B-12-16S
Zoro # G007389464
product price: $28.99
/pk 12, $2.42/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1.5 in
- Length 16.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackdiamond
- MFR # BD-B-12-16S
- Zoro # G007389464
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1.5 in |
Length | 16.25 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUNDRY SOLUTIONS BY WESTEX Laundry Solutions by Westex IB0313 15 x 54 in. Deluxe Ironing Board Cover Damask; Grey (IB0313)
- CHASE PRODUCTS Champion Sprayon Stainless Steel Cleaner, 16 oz Aerosol Spray, PK12 (5197)
- EKCOS INNOVATIONS Ekcoclip Toilet Bowl Deodorizer Orange/Tropical Fruit, PK10 (TBC-4O-10)
- LAITNER 24 in Sweep Face Replacement Squeegee Blade, Black (21442)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 405 Inch (BD-A-1-40S)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber Single 12 Inch (BD-B-1-12S)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Single 12 Inch (BD-B-1-12M)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber Single 24 Inch (BD-B-1-24S)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 16 Inch (BD-A-1-16S)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 18 Inch (BD-A-1-18M)
- FACTORY CAT SQUEEGEE - FRONT .1875in APEX, FITS (39-755L)
- Blackdiamond Squeegee Parts