Shop All Squeegee Parts
Blackdiamond
Flat Top Soft Squeegee Rubber 12 Pack 14 Inch, 12PK
Mfr # BD-B-12-14S
Zoro # G607389468
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1.5 in
- Length 14.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackdiamond
- MFR # BD-B-12-14S
- Zoro # G607389468
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1.5 in |
Length | 14.25 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Soft Nylon Concrete Finish Broom, 48 (CC458)
- OIL EATER Waterbased Parts Washing Fluid, Neutral (AOD5G28801)
- BETCO 16.91 fl oz Lotion Antibacterial Lotion Skin Cleanser (141E900)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Blue, Aluminum (29373)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber 12 Pack 16 Inch, 12PK (BD-B-12-16S)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 405 Inch (BD-A-1-40S)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 16 Inch (BD-A-1-16S)
- BLACKDIAMOND Round Top Soft Squeegee Rubber 12 Pack 405 Inch, 12PK (BD-A-12-40S)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 16 Inch (BD-A-1-16M)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 18 Inch (BD-A-1-18M)
- ETTORE Stainless Steel with Rubber Grip Super Channel Squeegee Handle (13930)
- Blackdiamond Squeegee Parts