Shop All Squeegee Parts
Blackdiamond
Flat Top Soft Squeegee Rubber 12 Gross 24 Inch, 72PK
Mfr # BD-B-72-24S
Zoro # G307389249
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackdiamond
- MFR # BD-B-72-24S
- Zoro # G307389249
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 18 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 22 microns, Black, 250 PK (S334022K)
- HOSPECO Microworks Microfiber Towels, Assorted 2lb. Bulk Bag - 2503-AC-BG (2503-AC-BG)
- CARLISLE FOODSERVICE Moss Foam Rubber Squeegee, 22", Blk, PK10 (36622200)
- HOOVER COMMERCIAL Vacuum Allergen Bag, PK10 (AH10273)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber 12 Pack 16 Inch, 12PK (BD-B-12-16S)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 16 Inch (BD-A-1-16M)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 16 Inch (BD-A-1-16S)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 18 Inch (BD-A-1-18M)
- BLACKDIAMOND Round Top Soft Squeegee Rubber 12 Pack 405 Inch, 12PK (BD-A-12-40S)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber Single 12 Inch (BD-B-1-12S)
- TOUGH GUY TOUGH GUY Black 36" Replacement Squeegee Blade (3PYV2)
- Blackdiamond Squeegee Parts