Shop All Squeegee Parts
Blackdiamond
Flat Top Soft Squeegee Rubber 12 Gross 14 Inch, 72PK
Mfr # BD-B-72-14S
Zoro # G707389221
Free Shipping & Returns
$127.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackdiamond
- MFR # BD-B-72-14S
- Zoro # G707389221
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 18 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY 7/16 in W Scrub Brush, Medium, 6 7/16 in L Handle, 1 3/16 in L Brush, Brown, Aluminum (2040-1)
- PROVON 1200 ml Lotion Hand Soap Refill Dispenser Refill (5306-04)
- PIG PIG PR40 All-Purpose Wipers 1008 wipers/case, 56 wipers/package, 18 packages/case 13" L x 11.8" W (WIP310)
- BETCO BioActive Solutions Drain and Trap Treatment, Ocean Scent, 1 gal Bottle, 4PK (26000400)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Gross 22 Inch, 144PK (BD-B-144-22M)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 16 Inch (BD-A-1-16S)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 405 Inch (BD-A-1-40S)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber Single 12 Inch (BD-B-1-12S)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 16 Inch (BD-A-1-16M)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 18 Inch (BD-A-1-18M)
- UNGER Acme thread adapter, Plastic, Green (FWAI0)
- Blackdiamond Squeegee Parts