Shop All Squeegee Parts
Blackdiamond
Flat Top Medium Squeegee Rubber Single 24 Inch
Mfr # BD-B-1-24M
Zoro # G007389471
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackdiamond
- MFR # BD-B-1-24M
- Zoro # G007389471
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3 in |
Length | 3 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Hand Held Dust Pan, White, Plastic (2VEY2)
- DIAL PROFESSIONAL 1,000 mL Personal Soaps 8 PK (84019)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 22oz Dry Wt, Side Gate Connect, Loop-End, Green, Cotton/Synthetic, FGA25206GR00 (FGA25206GR00)
- 3M Trap Masking Material, 6 in. x 50 ft. (DIRT TRAP 36852)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber 12 Pack 16 Inch, 12PK (BD-B-12-16S)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Single 12 Inch (BD-B-1-12M)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber Single 24 Inch (BD-B-1-24S)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 16 Inch (BD-A-1-16M)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 16 Inch (BD-A-1-16S)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 18 Inch (BD-A-1-18M)
- NOBLES/TENNANT GASKET - TANK FRONT, 5680/5700, .5 MATERIAL (222120)
- Blackdiamond Squeegee Parts