Shop All Squeegee Parts
Blackdiamond
Flat Top Medium Squeegee Rubber Single 22 Inch
Mfr # BD-B-1-22M
Zoro # G407389491
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackdiamond
- MFR # BD-B-1-22M
- Zoro # G407389491
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3 in |
Length | 3 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Blue (FGQ62000BL00)
- TENNANT Replacement Pad Driver (1033499)
- GLOBAL INDUSTRIAL Foam Hand Sanitizer Alcohol Free, Linen Scent, 32 oz. Bottle, 8PK (641459)
- TENNANT Shop Vacuum, 9 gal. Tank, 118 cfm (1244345)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber 12 Pack 16 Inch, 12PK (BD-B-12-16S)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Gross 22 Inch, 144PK (BD-B-144-22M)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Single 12 Inch (BD-B-1-12M)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber Single 12 Inch (BD-B-1-12S)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 16 Inch (BD-A-1-16M)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 405 Inch (BD-A-1-40S)
- MIDWEST RAKE Roll, 25 ft. L, 1/8" Notch, Rubber, Red (79610)
- Blackdiamond Squeegee Parts