Shop All Squeegees
Blackdiamond
Flat Top Medium Squeegee Rubber Single 20 Inch
Mfr # BD-B-1-20M
Zoro # G007388603
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3 in
- Length 3 in
- Squeegee Blade Count Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackdiamond
- MFR # BD-B-1-20M
- Zoro # G007388603
- Country of Origin Denmark
- Category Squeegees
Dimensions
Squeegee Blade Width | 3 in |
Length | 3 in |
Size | 20 in |
Details
Item | Squeegee Rubber |
Squeegee Blade Count | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Gray Ham-O Absorbent Mat Roll 1 roll/bag 150' L x 24" W (MAT167)
- NITTANY PAPER MILLS White Executive Control Roll Towel, 6Pk (NP-6800EC (PEC))
- PURELL Hand Wipes Wall Bracket Fits 9031-06 & 9113-06 (9014-01)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, Green, Plastic, 10 in L Overall (48LZ34)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 12 Inch (BD-A-1-12M)
- VIKAN VIKAN Red 10" Polypropylene Bench Squeegee, Width: 9.84" (77114)
- VIKAN VIKAN Blue 24" Polypropylene Floor Squeegee (77543/29363)
- WOOSTER Easy Squeegee Scalloped, 8-12 Mils (R8153)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Blk, PK6 (3656803)
- VIKAN VIKAN Blue 24" Fiberglass Floor Squeegee (71603/29363)
- UNGER MicroStrip Washer Sleeve 10 Inch (NS250)
- Blackdiamond Squeegees