Shop All Squeegee Parts
Blackdiamond
Flat Top Medium Squeegee Rubber Gross 20 Inch, 144PK
Mfr # BD-B-144-20M
Zoro # G307389317
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackdiamond
- MFR # BD-B-144-20M
- Zoro # G307389317
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 24 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER COMMERCIAL Vacuum, Cordless, Bagless, 1 gal, 31cfm, 9 lb (BH53422V)
- TOUGH GUY Boiler Brush, 26 in L Handle, 4 in L Brush, Black, Twisted Wire, 30 in L Overall (2XTD5)
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Gray, Polypropylene (458988)
- GLOBAL INDUSTRIAL 1 gal Bottle, Green, 4 PK (640407)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 405 Inch (BD-A-1-40S)
- BLACKDIAMOND Round Top Soft Squeegee Rubber 12 Pack 405 Inch, 12PK (BD-A-12-40S)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Single 12 Inch (BD-B-1-12M)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 18 Inch (BD-A-1-18M)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber Single 12 Inch (BD-B-1-12S)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber Single 24 Inch (BD-B-1-24S)
- TENNANT Rear Linatex Squeegee Blade, 38-5/16"L (1031331)
- Blackdiamond Squeegee Parts