Shop All Squeegee Parts
Blackdiamond
Flat Top Medium Squeegee Rubber 12 Pack 24 Inch, 12PK
Mfr # BD-B-12-24M
Zoro # G607389185
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 4 in
- Length 12.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackdiamond
- MFR # BD-B-12-24M
- Zoro # G607389185
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 4 in |
Length | 12.25 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIP-UP Floor Protection Film for Hard Surface, 36 in x 200 ft (FPF36200)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (54271)
- CRAFTSMAN Fine Dust Wet/Dry Vac Replacement Filter for 5 to 20 Gallon Shop Vacuums (CMXZVBE38751)
- SPILFYTER Sorbents, 32 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-75)
- BLACKDIAMOND Round Top Soft Squeegee Rubber 12 Pack 405 Inch, 12PK (BD-A-12-40S)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 16 Inch (BD-A-1-16M)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Gross 22 Inch, 144PK (BD-B-144-22M)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber Single 12 Inch (BD-B-1-12S)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 16 Inch (BD-A-1-16S)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 405 Inch (BD-A-1-40S)
- NOBLES/TENNANT SQUEEGEE - BLADE ASSY, SQGE, INNER, URE (1057241)
- Blackdiamond Squeegee Parts