Shop All Squeegee Parts
Blackdiamond
Flat Top Medium Squeegee Rubber 12 Pack 16 Inch, 12PK
Mfr # BD-B-12-16M
Zoro # G907389458
product price: $20.84
/pk 12, $1.74/ea
$20.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1.5 in
- Length 16.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackdiamond
- MFR # BD-B-12-16M
- Zoro # G907389458
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1.5 in |
Length | 16.25 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUTOL PRODUCTS CO Kutol Soft & Silky Lotion Skin Cleaner 800 ml Pink with Fresh Fragrance, 12PK (5665)
- STEARNS PACKAGING Stearns Packaging 239942 Jungle Jake Gal Cleaner (239942)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747B)
- PROTEAM Bottom Bumper, Super Coach, QVac and Mega (100586)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber Single 12 Inch (BD-B-1-12S)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 18 Inch (BD-A-1-18M)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 16 Inch (BD-A-1-16M)
- BLACKDIAMOND Round Top Soft Squeegee Rubber 12 Pack 405 Inch, 12PK (BD-A-12-40S)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Gross 22 Inch, 144PK (BD-B-144-22M)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 405 Inch (BD-A-1-40S)
- VIKAN Replacement Squeegee Blade, 24"L, Rubber (77347)
- Blackdiamond Squeegee Parts