Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Blackcanyon Outfitters
Tool Duffel Bag, Weekender Duffle, 26", 600 Denier Polyester Fabric (Discontinued)
Mfr # DB3002BCO
Zoro # G0937513
This Product is Discontinued
Key Features
- Tool Storage Type Included Tool Duffel Bag
- Material 600 Denier Polyester Fabric
- Closure Type zipper
- Length 26"
- Height 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackcanyon Outfitters
- MFR # DB3002BCO
- Zoro # G0937513
- UPC # 045464791040
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 26" |
Height | 14" |
Width | 12-1/2" |
Details
Item | Weekender Duffle,26" |
Tool Storage Type Included | Tool Duffel Bag |
Material | 600 Denier Polyester Fabric |
Closure Type | zipper |
Description
Weekender Duffle,26
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.