Shop All Coated Gloves
Blackcanyon Outfitters
Latex Coated Gloves, Palm Coverage, Blue, L, PR
Mfr # 30500/L
Zoro # G0936700
product price: $10.99
/ea
Sold in multiples of 3 for $32.97
$32.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- Glove Coating Material Latex
- Color Blue
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackcanyon Outfitters
- MFR # 30500/L
- Zoro # G0936700
- UPC # 077249200324
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Item | Coated Gloves |
Glove Coating Material | Latex |
Color | Blue |
Glove Coating Coverage | Palm |
Glove Construction | Seamless Knit |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Description
Latex Coated,Palm/Fingertips Glove,L
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (NPS-006-12HA)
- MSA SAFETY Fire and Rescue Visor, Standard, Clr, 4in (10037315)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (8005PFM)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KKC3KV-03-M)
- BLACKCANYON OUTFITTERS Silicone Coated Gloves, Palm Coverage, Black, L, PR (BHG603R)
- BLACKCANYON OUTFITTERS Nitrile Coated Gloves, Palm Coverage, Black, L, PR (37150/L)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Double-Sided, Black, Small, 1-Dozen (708351S)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (48-101)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (13837)
- PIP Coated Gloves, Knit, L, PK12 (34-874)
- PIP PIP® 33-125/L G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, White, L (33-125/L)
- Blackcanyon Outfitters Gloves & Hand Protection