Shop All Cold Weather Gloves
Blackcanyon Outfitters
Large Elastic/Knit Cuff Coated Gloves
Mfr # 93056L
Zoro # G0937181
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Palm Material 100% Nitrile
- Lining Fleece
- Back Material 100% Polyester
- Cuff Elastic/Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackcanyon Outfitters
- MFR # 93056L
- Zoro # G0937181
- UPC # 045464267057
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Coated Glove |
Palm Material | 100% Nitrile |
Lining | Fleece |
Back Material | 100% Polyester |
Cuff | Elastic/Knit |
Application | Cold-Weather General Cleaning, Material Handling and Maintenance |
Description
Coated Glove
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (44-3455)
- ANSELL Cut Resistant Glove, Glove Sz 10, Yllw, PR (43-113)
- MSA SAFETY Prefilter, Bayonet, N95, Black, 50 PK, NIOSH Approved (816357)
- FEDERAL SIGNAL Warning Light Replacement Lamp Strobe L (K149130A)
- BLACKCANYON OUTFITTERS Gloves, Hi Dexterity, Thinsulate, L (BHG624L)
- BLACKCANYON OUTFITTERS Large & Extra Large Insulated Winter Gloves Gray & Black (BHG641L-XL)
- BLACKCANYON OUTFITTERS Latex Coated Insulated Work Gloves for Construction or Farm and Ranch Large (93058L)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Lime Work Gloves, 3/4 Blue Foam Latex Coating, M (LW1020)
- REFRIGIWEAR Brushed Double Dot Glove, 26 cm L, PR (2010RHVLLAR)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XS (2394-2)
- PORTWEST Hi-Vis Grip Glove, XL (A340)
- Blackcanyon Outfitters Gloves & Hand Protection