Shop All Leather Palm Gloves
Blackcanyon Outfitters
L, Split, High-Visibility 100% Premium Grade, 100% Polyester Canvas
Mfr # 702705L
Zoro # G0936947
product price: $13.55
/ea
Sold in multiples of 3 for $40.65
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Cuff Style Safety, Protection from Abrasion
- Back Material 100% Polyester Canvas
- Palm Material Cowhide Leather
- Cuff 2-1/2" Safety, Protection from Abrasion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackcanyon Outfitters
- MFR # 702705L
- Zoro # G0936947
- UPC # 045464770625
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | High Visibility Gloves |
Cuff Style | Safety, Protection from Abrasion |
Back Material | 100% Polyester Canvas |
Palm Material | Cowhide Leather |
Cuff | 2-1/2" Safety, Protection from Abrasion |
Application | Road Work, Law Enforcement and Construction Work |
Palm Construction | Split, High-Visibility 100% Premium Grade |
Glove Back Material | Canvas |
Palm Style | Split, High-Visibility 100% Premium Grade |
Description
High Vis,Split Cowhide Leather,Gloves,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, XL, PR (19L445)
- KLEIN TOOLS Caution Tape, Barricade, CAUTION-BURIED ELECTRIC LINE, Red, 1000-Foot (58003)
- DURABLE CORP 36" X 72" Tire Link Mat Tire Link Mat (108H3672)
- LYLE No Parking Parking Sign, 18" x 12, T1-1071-DG_12x18 (T1-1071-DG_12x18)
- BLACKCANYON OUTFITTERS Split Leather Gloves, with Red Fleece, L (91030/L)
- BLACKCANYON OUTFITTERS Grain Cowhide, Leather Work Glove, L (84000/L)
- MAGID PGP75T Prograde Plus Grain Sheepskin Leather Palm Mechanic's Gloves, 12PK (PGP75TL)
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1370)
- ZERO FRICTION Hybrid Pull On Universal-Fit Work Glove, Black (WG100009)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fleece Lining, XL (0317RGLDXLG)
- CLC WORK GEAR WORK APRON LEATHER (I370X3)
- Blackcanyon Outfitters Gloves & Hand Protection