Shop All Leather Palm Gloves
Blackcanyon Outfitters
Gloves, Synthetc Leather Palm, Hi Vsblty, L
Mfr # BHG623L
Zoro # G6353702
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- Coating Material Synthetic Leather
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackcanyon Outfitters
- MFR # BHG623L
- Zoro # G6353702
- UPC # 045464796045
- Country of Origin Viet Nam
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Coated Gloves |
Coating Material | Synthetic Leather |
Glove Coating Material | Uncoated |
Description
Gloves,Synthetc Leather Palm,Hi Vsblty,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write-On Self-Lam Vinyl Lbls 0.75in H x 0.25in W WT/CL 25/PK (SLFW-250-PK)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, M, PR (4NMP1)
- PARAMOUNT Paramount100L, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, M, 1 PK, Black (M)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, Black on White (M21-500-595-WT)
- BLACKCANYON OUTFITTERS Grain Cowhide, Leather Work Glove, L (84000/L)
- BLACKCANYON OUTFITTERS L, Split, High-Visibility 100% Premium Grade, 100% Polyester Canvas (702705L)
- BLACKCANYON OUTFITTERS Split Leather Gloves, with Red Fleece, L (91030/L)
- MCR SAFETY Gloves, Multi-Task, Bk, Unlined, XL, PR (MB100XL)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, M, 12PK (PGP40T-M)
- MCR SAFETY Leather Gloves, Gray, L, PK12 (1040)
- HEXARMOR Safety Gloves, Orange/White, L, PR (4075-L (9))
- Blackcanyon Outfitters Gloves & Hand Protection