Shop All Leather Palm Gloves
Blackcanyon Outfitters
Gloves, Synthetc Leather Palm, Hi Dxtrty, L
Mfr # BHG622L
Zoro # G6353608
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- Coating Material Synthetic Leather
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackcanyon Outfitters
- MFR # BHG622L
- Zoro # G6353608
- UPC # 045464796038
- Country of Origin Viet Nam
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Coated Gloves |
Coating Material | Synthetic Leather |
Glove Coating Material | Uncoated |
Description
Gloves,Synthetc Leather Palm,Hi Dxtrty,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP6S/10)
- LYLE Truck Entrance Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW2-X12T-24HA (LW2-X12T-24HA)
- MAPA Cleanroom Gloves, Size 11, 20 mil, PK72 (E-194)
- KLEIN TOOLS Neck and Face Cooling Band, High-Visibility Yellow (60465)
- BLACKCANYON OUTFITTERS L, Split, High-Visibility 100% Premium Grade, 100% Polyester Canvas (702705L)
- BLACKCANYON OUTFITTERS Grain Cowhide, Leather Work Glove, L (84000/L)
- BLACKCANYON OUTFITTERS Split Leather Gloves, with Red Fleece, L (91030/L)
- MCR SAFETY Triple Leather Palm Russet Leather, PK12 (1455R)
- MCR SAFETY Side Leather Palm, Full Back, PK12 (16017XL)
- MCR SAFETY Leather Jointed Double Palm, PK12 (1211J)
- TOOL 93HK M Men Full Grain Goatskin Leather Glove - Medium (TO799025)
- Blackcanyon Outfitters Leather Palm Gloves